- Product Details
Matthiesen VLS510 Bottom Loading Volumetric Bagger With Incline Screw Conveyor
Matthiesen Bottom Loading Volumetric Bagger with Incline Screw Conveyor. Model: VLS510. Serial No: BAFG020659. Power Supply: Volts: 230, Hz: 60, Ph:1. Adjustable speed at 20-47 bags per minute. The smallest bag Filled is #5. Lower Hopper Size: 24in x19in.
Product Details
- Stock No: RDY04
- Manufacturer: Matthiesen
- Model: VLS510
- Serial Number: BAFG020659
Filler & Capper Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.5
- Motor RPM: 3,450
- Motor Voltage: 115/230
- Motor Amps: 6.0/3.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: EB48
Dimensions:
- Length (Inches): 95
- Width (Inches): 37
- Height (Inches): 75
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!