McHale Manufacturing Co. Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump-100 Gallons

McHale Manufacturing Co. Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump-100 Gallons

McHale Manufacturing Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump. Model: 857. Approximate capacity: 100 gallons. Inside straight-wall dimensions: 2 ft. 6 in. dia. x 2 ft. 11 in. H. Tri-Cover PR10 Positive Displacement Pump, Model: PR10-1-1/2-TC1-4-ST-S, capacity: 8.55 gpm, seal option: O-ring seals. Sterling Electric Motor, 1 hp, single phase, pulley ratio: 2 to 1, final rpm: 570. Start/stop control switch. Mounted on Frame with (4) casters for easy positioning. Inlets: (1) 1-1/2 in. dia. ACME fitting (pump suction). Outlets: (1) 1-1/2 in. dia. ACME fitting (pump discharge), (1) 2 in. dia. ACME fitting (tank discharge). Overall dimensions: 4 ft. 2 in. L x 4 ft. W x 4 ft. 3 in. H.

Product Details

  • Stock No: RCPK525.2a
  • Manufacturer: McHale Manufacturing
  • Model: 857
  • Serial Number: 2836

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. ACME fitting (pump suction). Outlets: (1) 1-1/2 in. dia. ACME fitting (pump discharge), (1) 2 in. dia. ACME fitting (tank discharge)

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 1
  • Motor RPM: 1140
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.5-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 48
  • Height (Inches): 3

Additional Product Details

McHale Manufacturing Co. Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump-100 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed