McIver and Smith Air Storage Tank - 700 gallons

McIver and Smith Air Storage Tank - 700 gallons

Air Storage Tank, McIver and Smith Tank, 1965, mawp 125 psi at 300F, 200 psi max gauge, flange inlet 2 in ID 6 in OD, estimated capacity: 700 gallons, Serial N7601, 10 ft L x 42 in Dia., 121 in L x 44 in W x 72 in H(HB2).

Product Details

  • Stock No: PMI421a.a
  • Manufacturer: Not Specified
  • Serial Number: N7601

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 121
  • Width (Inches): 44
  • Height (Inches): 72

Additional Product Details

  • Year of Manufacture: 1965
McIver and Smith Air Storage Tank - 700 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed