McQuay Air Cooled Water Chiller 155 Ton Model ALS155C
McQuay Air Cooled Water Chiller 155 Ton Model ALS155C
McQuay Air Cooled Water Chiller 155 Ton. Model ALS155C. S/N 5YD0185400. (2) Compressors, 120 Hp each RLA-136, LRA- 700 (EA). , 460 volts, 60 Hz, 3 phase. (12) Condenser fans, 1.0 hp (EA), FLA- 2.0, LRA- 9.9 (EA), 460 Volts, 60 Hz, 3 phase. (2) Crankcase Heaters, 1.8A, 115 Volts, 60 Hz, 1 phase. (1) Evaporator Heater, 3.2A, 115 Volts, 60 Hz, 1 phase. Unit consists of two Mcquay- remanufactured screw compressors. Model SAL167RA12DA, S/N 50BR7021-10 & 52BR7058-10. Both compressors are 460 Volts, 3 phase, 60 Hz, LRA- 489, and START- 764. This unit also consists of a Snyder General / Multi- Tube. National Board Number- 19823, STYLE # - 581595AG08, MODEL E1610, S/N 5YC0024300, AND CRN- C4312.6. MAWP for Multi-Tube is 225 psi @ 109 °F, MDMT is 20 °F at 225 psi. The multi-tube measures 129-1/2 in. L x 20-1/2 in. Diameter. Multi-tube inlet 6 in. Outlet 6 in. Overall measurements are: 19 ft. 1 in. L x 7 ft. 3 in. W x 7 ft. 5 in. H.
Product Details
- Product ID: 4609
- Stock No: LEPH201.
- Manufacturer: McQuay Snyder
- Model: ALS155C
- Serial Number: 5YD0185400
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: McQuay Air Cooled Water Chiller 155 Ton. Model ALS155C. S/N 5YD0185400. (2) Compressors, 120 Hp each RLA-136, LRA- 700 (EA). , 460 volts, 60 Hz, 3 phase. (12) Condenser fans, 1.0 hp (EA), FLA- 2.0, LRA- 9.9 (EA), 460 Volts, 60 Hz, 3 phase. (2) Crankcase Heaters, 1.8A, 115 Volts, 60 Hz, 1 phase. (1) Evaporator Heater, 3.2A, 115 Volts, 60 Hz, 1 phase. Unit consists of two Mcquay- remanufactured screw compressors. Model SAL167RA12DA, S/N 50BR7021-10 & 52BR7058-10. Both compressors are 460 Volts, 3 phase, 60 Hz, LRA- 489, and START- 764. This unit also consists of a Snyder General / Multi- Tube. National Board Number- 19823, STYLE # - 581595AG08, MODEL E1610, S/N 5YC0024300, AND CRN- C4312.6. MAWP for Multi-Tube is 225 psi @ 109 °F, MDMT is 20 °F at 225 psi. The multi-tube measures 129-1/2 in. L x 20-1/2 in. Diameter. Multi-tube inlet 6 in. Outlet 6 in. Overall measurements are: 19 ft. 1 in. L x 7 ft. 3 in. W x 7 ft. 5 in. H.
- manufacturer: McQuay Snyder
- model: ALS155C
- name: McQuay Air Cooled Water Chiller 155 Ton Model ALS155C
- product_id: 4609
- serial_number: 5YD0185400
- stock_no: LEPH201.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.