McQuay Air Cooled Water Chiller 155 Ton Model ALS155C

McQuay Air Cooled Water Chiller 155 Ton Model ALS155C

McQuay Air Cooled Water Chiller 155 Ton. Model ALS155C. S/N 5YD0185400. (2) Compressors, 120 Hp each RLA-136, LRA- 700 (EA). , 460 volts, 60 Hz, 3 phase. (12) Condenser fans, 1.0 hp (EA), FLA- 2.0, LRA- 9.9 (EA), 460 Volts, 60 Hz, 3 phase. (2) Crankcase Heaters, 1.8A, 115 Volts, 60 Hz, 1 phase. (1) Evaporator Heater, 3.2A, 115 Volts, 60 Hz, 1 phase. Unit consists of two Mcquay- remanufactured screw compressors. Model SAL167RA12DA, S/N 50BR7021-10 & 52BR7058-10. Both compressors are 460 Volts, 3 phase, 60 Hz, LRA- 489, and START- 764. This unit also consists of a Snyder General / Multi- Tube. National Board Number- 19823, STYLE # - 581595AG08, MODEL E1610, S/N 5YC0024300, AND CRN- C4312.6. MAWP for Multi-Tube is 225 psi @ 109 °F, MDMT is 20 °F at 225 psi. The multi-tube measures 129-1/2 in. L x 20-1/2 in. Diameter. Multi-tube inlet 6 in. Outlet 6 in. Overall measurements are: 19 ft. 1 in. L x 7 ft. 3 in. W x 7 ft. 5 in. H.

Product Details

  • Stock No: LEPH201.
  • Manufacturer: McQuay & Snyder
  • Model: ALS155C
  • Serial Number: 5YD0185400

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

McQuay Air Cooled Water Chiller 155 Ton Model ALS155C