McQuay Snyder General Chiller Barrel- 195 Ton

McQuay Snyder General Chiller Barrel- 195 Ton

1992 McQuay Snyder General Chiller Barrel- 195 Ton. Model: CDE1810. S/N: 5XJ0015100. Nat'l Bd: 18811. Style: 721657AG13. Refrigerant: R-22. Refrigerant side MAWP: 225 psi @ 109 °F. Refrigerant side MDMT: -20 °F @ 225 psi. Inlets: (2) 1 in. dia. copper refrigerant infeed ports, (1) 6 in. dia. Victaulic port. Outlets: (2) 2 in. dia. copper refrigerant discharge ports, (1) 6 in. dia. Victaulic port. Overall dimensions: 12 ft. 11-1/2 in. L x 6 ft. 11 in. W x 2 ft. 8 in. H. (BA).

Product Details

  • Stock No: ACEU5101B.
  • Manufacturer: McQuay & Snyder
  • Model: CDE1810
  • Serial Number: 5XJ0015100

Chiller Details

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 155.5
  • Width (Inches): 83
  • Height (Inches): 32

Additional Product Details

  • Year of Manufacture: 1992
McQuay Snyder General Chiller Barrel- 195 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed