Membrane Filter with 35 Gallon Balance Tank

Membrane Filter with 35 Gallon Balance Tank

Membrane Filter with 35-gallon balance tank. Procon stainless steel pump, Model 106N360F11XX , 360 gph capacity at 250 psi, 1,725 rpm nominal speed, required flooded inlet. 1.5 hp Marathon motor, Model YPA56B17F5520B L, Part number 850, Frame 56HC-85, 1 phase type-B, amb 40 °C ins b, 60 Hz, 115/208-230 V, or with 50 Hz, 1,425 rpm, 110/220 V. Filter dimensions 4 in. diameter x 44 in. L. Inside tank dimensions 24 in. diameter x 18-½ in. H. Overall dimensions 77 in. L x 24 in. W x 62-½ in. H.

Product Details

  • Stock No: RLOL601.3
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Membrane Filter with 35 Gallon Balance Tank

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed