Metro Products (Langsenkamp) Finisher

Metro Products (Langsenkamp) Finisher

Metro Products (Langsenkamp) Finisher, Model 500S, S/N F104, Motor 5 hp 208-230/460 volts 1,725 rpm, brush paddles, screen size configurable, vat 23-1/2 in. L x 15-1/2 in. W x 14 in. H, 2 in. inlet to brush area, 4 in. x 6 in. oval solids outlet. Overall dimensions 5 ft. L x 2 ft. 4 in. W x 4 ft. 4 in. H. (XMR26a)

Product Details

  • Stock No: CJR11.12a
  • Manufacturer: Metro Products (Langsenkamp)
  • Model: 500S
  • Serial Number: F104

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Metro Products (Langsenkamp) Finisher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed