- Product Details
Meyer Shaker Conveyor - Model VF11-6-12X17
Meyer 17' Long Shaker Conveyor. Shaker pan is 17'L x 29W with 6 sidewalls. Dual .35hp shaker motor assemblies. With two sets of 37H x 6x6 legs to raise conveyor elevation. OD = 17'1 x 53W x 28H. Meyer Shaker Conveyor: Model No: VFII-6-12X17, Serial No: 2569, Hp:.35, Amps: 2.1/1.2, Volts 265/460, Ph: 3
Product Details
- Stock No: SIMM15
- Manufacturer: Meyer
- Model: VFII-6-12X17
- Serial Number: 2569
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Italvibra Usa
- Motor Horsepower(HP): 0.35
- Motor RPM: 900
- Motor Voltage: 265/460
- Motor Amps: 2.1/1.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 206
- Width (Inches): 38
- Height (Inches): 28
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!