M.G. Newell Corporation Barrel Dumping Central Crusher Unit

M.G. Newell Corporation Barrel Dumping Central Crusher Unit

M.G. Newell Corporation Barrel Dumping Central Crusher Unit. Capable of running one 55 gallon barrel per minute of frozen concentrate. Pneumatic air cylinder : Model no. P1AU-18A1E-G2A0. M.G. Newell Corporation Control Panel. Overall control panel dimensions: 3 ft. 7-1/2 in. L. x 3 ft. 3-1/4 in. W. x 1 ft. 2-5/8 in. H. Power supply starter panel dimensions: 3 ft. 1-5/8 in. L. x 2 ft. 7-5/8 in. W. x 11 in. H. (2) Pressing rollers: 1 ft. 8 in. L. x 6 in. dia. Sprockets for rollers: 3-1/2 in. driver, 5 in. driven. Baldor Electric motor: 10 Hp, 1760 RPM, 208-230/460 V, 28.5-28.4/14.2 A, 60 Hz, 3 Phase. Baldor Electric motor: 5 Hp, 1725 RPM, 230/460 V, 1.6/.8 A, 60 Hz, 3 Phase. Auger dimensions: 4 ft. x 1 ft. 9 in. dia. 2 in. x 2 in. teeth grinders. 1 in. screen size dia. (1) Input product dumping dimensions: 9 ft. 8 in. L. x 4 ft. 4-1/2 in. W. (1) 3-7/8 in. dia. output flange. (8) ¾ in. dia. mounting holes. 2-7/8 in. adjacent, 7-3/8 in. opposite. Overall dimensions: 11 ft. 8-1/2 in. L. x 7 ft. 6 in. W. x 7 ft. 8 in. H.

Product Details

  • Stock No: TABF01
  • Manufacturer: M.G. Newell Corporation

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

M.G. Newell Corporation Barrel Dumping Central Crusher Unit