- Product Details
MGM Dry Type Transformer ( 75 kVa, 3 PH, 240/208 Volts )
MGM Dry Type Transformer. Serial No: 75CS-1308-1-6, Type: HT. Three Phase, 60 Hertz, 75 kVa, Insulation System: 220 C. Cat No: HT75C3B2SH. Primary Voltage: 240. Secondary Voltage: 208Y/120. Winding Material: Aluminum. Approximate Weight(LBS): 597.
Product Details
- Stock No: MGS32
- Manufacturer: MGM
- Model: HT75C3B2SH
Transformer Details
- KVA: 75
- High Voltage: 240
- Low Voltage: 208
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 29
- Height (Inches): 38
- Weight (LBS): 480
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!