MIC Modular Industrial Computer

MIC Modular Industrial Computer

MIC Modular Industrial Computer. S/N: 9702004-02. Stainless steel body and base. Hewlett Packard HP Monitor A4330D, S/N: KR02009596. Computer screen dimensions: 25 in. L x 18 in. H. Principal memory: Envizex II with (2) USB connections, (2) Serial connections, (5) Connections for the system. Environment Protect Industrial Keyboard with HulaPoint pointing device. External on/off switch. Overall dimensions: 40 in. L x 20 in. W x 30 in. H.

Product Details

  • Stock No: SGMPB007.2
  • Manufacturer: MIC
  • Serial Number: 9702004-02

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 20
  • Height (Inches): 30

Additional Product Details

MIC Modular Industrial Computer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed