- Product Details
Micro Motion Mass Flow Meter
Micro Motion Mass Flow Meter. Model: DS025S113SU. S/N: 184804. Meter type: 2. Meter factor: 30513. Flow calc. factor: 3.05135.13. Dens calc. factor: 12076131934.44. Tube: 1900 psig. Connection: 275 psig. Micro Motion Mass Flow Sensor, Model: DS025S113SU, S/N: 950405. Micro Motion Remote Flow Transmitter, Model: 1PNU, S/N: 61918. Inlets/outlets: (2) 1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 11 in. W x 49 in. H.
- Stock No: SKFC022.2a
- Manufacturer: Micro Motion
- Model: DS025S113SU
- Serial Number: 184804
- Motor Included? No
- Length (Inches): 16
- Width (Inches): 11
- Height (Inches): 49
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















