Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor. Model no. DL100S202SU. Serial no. 186168. (1) 1 in. s-line inlet. (1) 1 in. s-line outlet. Temperature -240 to 177. 900 PSIG. Overall dimensions for Flow Sensor: 2 ft. 9-1/8 L. x 1 ft. 3 in. W. x 5-1/4 in. H. Remote Flow Transmitter. Serial no. 62850. Frequency output: 6000 Hz =60 Gal/min. Overall dimensions for Remote Flow Transmitter: 1 ft. L. x 9 in. W. x 4-1/4 in. H. (IN-TX).

Product Details

  • Stock No: MRDC0043.2a
  • Manufacturer: Micro Motion
  • Model: DL100S202SU
  • Serial Number: 186168

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 9
  • Height (Inches): 4.25

Additional Product Details

Micro Motion Mass Flow Sensor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed