Micro Motion Mass Flow Sensor
Micro Motion Mass Flow Sensor
Micro-motion Mass Flow Sensor, Model DL065S.242SU, S/N 239192, flow.cal 20.2644.26, dens.cal 11313133264.26, D1 .00097 K1 11315.14, D2 .99791 K2 13322.52, TC 4.26 FD 210, temp range -240 to 177° C, connections 1-3/8 in. OD and 1/2 in. ID, elite remote flow transmitter Model RFT9739E4SUJ S/N 239192 dimensions: 9 in. L x 7 in. W x 7 in. H, sensor dimensions: 14 in. L x 3-5/8 in. W x 19 in. H.
Product Details
- Product ID: 448
- Stock No: SGM1112
- Manufacturer: Micro Motion
- Model: DL065S242SU
- Serial Number: 239192
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Micro-motion Mass Flow Sensor, Model DL065S.242SU, S/N 239192, flow.cal 20.2644.26, dens.cal 11313133264.26, D1 .00097 K1 11315.14, D2 .99791 K2 13322.52, TC 4.26 FD 210, temp range -240 to 177° C, connections 1-3/8 in. OD and 1/2 in. ID, elite remote flow transmitter Model RFT9739E4SUJ S/N 239192 dimensions: 9 in. L x 7 in. W x 7 in. H, sensor dimensions: 14 in. L x 3-5/8 in. W x 19 in. H.
- manufacturer: Micro Motion
- model: DL065S242SU
- name: Micro Motion Mass Flow Sensor
- product_id: 448
- serial_number: 239192
- stock_no: SGM1112
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.