Milkeeper Jacketed Milk Tank-1,000 Gallon

Milkeeper Jacketed Milk Tank-1,000 Gallon

Milkeeper Jacketed Milk Tank-1,000 Gallon. Model: R1000. S/N 12992 and 12993. For 3A standard cooling. Minimum condensing unit capacity: 36,400 Btu/ hr @ saturated suction temp of 30 °F. Equipped with center bridge for agitator. Inlets: (1) 1-1/2 in. dia. threaded fittings (jacket), 1-1/2 in. dia. threaded fitting, (1) 1-1/2 in. dia. port, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. threaded fitting (jacket), (1) 1-1/2 in. threaded port (tank). Overall dimensions: 105 in. L x 63 in. W x 71 in. H.

Product Details

  • Product ID: 5397
  • Stock No: EKTF7539.4
  • Manufacturer: MilKeeper
  • Model: R1000
  • Serial Number: 12992 and 12993

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Milkeeper Jacketed Milk Tank-1,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed