MilKeeper Refrigerated Farm Tank-375 Gallons
MilKeeper Refrigerated Farm Tank-375 Gallons
Milkeeper Rectangular Milk Tank Stainless Steel - 375 Gallon. Model: RF375. S/N: 21524. Inside dimensions: 6 ft. 1-3/4 in. L x 4 ft. W x 2 ft. 8 in. H. Dimple-jacketed bottom- 30%. Percent coldwall: 50%. Bridge with center agitation. Agitator: 2 ft. 6 in. L x 1 ft. 10 in. W. (2) 4 ft. 3 in. L x 1 ft. 9 in. W flip-top lids. MasterMotor Gearmotor, S/N: DZ 18268, 1/6 hp, 1725 rpm, 36 rpm (final), 115/230 V, 3.6/1.8 amps, single phase. Inlets: (4) 7 in. dia. ports, (1) 5 in. dia. port, (1) 3/8 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 7 ft. 4 in. L x 4 ft. 6 in. W x 5 ft. 2 in. H.
This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
- Product ID: 5369
- Stock No: G879-A
- Manufacturer: MilKeeper
- Model: RF375
- Serial Number: 21524
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Milkeeper Rectangular Milk Tank Stainless Steel - 375 Gallon. Model: RF375. S/N: 21524. Inside dimensions: 6 ft. 1-3/4 in. L x 4 ft. W x 2 ft. 8 in. H. Dimple-jacketed bottom- 30%. Percent coldwall: 50%. Bridge with center agitation. Agitator: 2 ft. 6 in. L x 1 ft. 10 in. W. (2) 4 ft. 3 in. L x 1 ft. 9 in. W flip-top lids. MasterMotor Gearmotor, S/N: DZ 18268, 1/6 hp, 1725 rpm, 36 rpm (final), 115/230 V, 3.6/1.8 amps, single phase. Inlets: (4) 7 in. dia. ports, (1) 5 in. dia. port, (1) 3/8 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 7 ft. 4 in. L x 4 ft. 6 in. W x 5 ft. 2 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
- manufacturer: MilKeeper
- model: RF375
- name: MilKeeper Refrigerated Farm Tank-375 Gallons
- product_id: 5369
- serial_number: 21524
- stock_no: G879-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.