- Product Details
MilKeeper Round Bottom Farm Tank-180 Gallon
MilKeeper Round Bottom Farm Tank-180 Gallon. Model: CFA. S/N: 29042. Dimple jacketed. Percent coldwall: 33%. 304 Stainless steel. 41 in. W x 51 in. L flip-top lid. Bottom sweep agitator: 13 in. dia. Master Electric Motor, 1/6 hp, 1725 rpm, 115/230 V, 60 cycles, single phase. Inlets: (4) 7 in. dia ports. Outlets: (1) 1-1/2 in. dia. ACME fitting. Inside dimensions 48 in. L x 37 in. W x 29-1/4 in. H. Overall dimensions: 54 in. L x 44 in. W x 46 in. H.
Product Details
- Stock No: 20.G025-A
- Manufacturer: MilKeeper
- Model: CFA
- Serial Number: 29042
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!