- Product Details
Millipore Stainless Steel Sanitary Steel Filter Press
Millipore Stainless Steel Sanitary Filter Press. Max 20 psi inlet, 100 psi differential. Filter holder: 142 mm, filter dia: 142 mm, and pre filter dia: 124 mm. Inlet/outlet: (2) 2 in. Tri clamp. Overall dimensions: 8 in. L x 7-5/8 in. W x 1 ft. H.
Product Details
- Stock No: SPPP772.1a
- Manufacturer: Millipore
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!