- Product Details
Minnesota Automation Vertical Lifts
(4) 1992 Minnesota Automation Vertical Lifts. Model: LEAK DET. S/N's: 10085, 10091, 10092, and 10093. Product width (adjustable): 1 in. Air supply: 80 psi-scfm. Power supply: 80 V, 4.5 amps, 60 Cycles, 3 phase. Baldor Motor, 1740 rpm, 208-230/460 V, 6-5.6/2.6 amps, 60 Hz, 3 phase. (2) Drives. Infeed height: 33 in. Exit height: 20 in. Overall dimensions: 11 ft. 3 in L x 35-1/2 in. W x 100 in. H.
Product Details
- Stock No: GM-611.8
- Manufacturer: Minnesota Automation
- Model: LEAK DET
- Serial Number: 10085, 10091, 10092, and 10093
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!