Mira Pack Filler/Bagger

Mira Pack Filler/Bagger

Mira Pack Filler/Bagger. Model: E. S/N: 8250. For bagging and sealing small solid products such as rice, candy, coffee, and corn chips. Motor: 220 V. Pump motor, Model: 4K-413-F, S/N: 1101510100, 220 V, 60 cycles. Filler capacity: (4) 1/2 gallon. Hopper receiver: 9-3/4 in. dia. x 12 in. H. Clearance: 12 in. L x 20 in. H. Control Box with end seal, heat, motor, pump, interlock. (2) 110 V connections. Parts/equipment: cabinet, 4-way valve, gear reducer, (2) thermistors, (2) heating elements. Overall dimensions: 45 in. L x 37 in. W x 81 in. H.

Product Details

  • Stock No: SSLP603.
  • Manufacturer: Mira Pack
  • Model: E
  • Serial Number: 8250

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mira Pack Filler/Bagger