- Product Details
Mission Centrifugal Pump
Mission Centrifugal Pump. S/N: 81008-3/84. Size: 3x1.5. Flow rate for new pump is 140 gpm with required horsepower and at 90 ft. TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Product contact areas are of 316 SS construction. Double mechanical seals with water flush. Baldor Industrial Motor, 7.5 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 9 in. L x 1ft. 2 in. W x 1 ft. 8 in. H. (ACN67a)
Product Details
- Stock No: OIP052.
- Manufacturer: Mission
- Serial Number: 81008-3/84
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!