Mix and Blend Tank- 1000 Gallon
Mix and Blend Tank- 1000 Gallon
Mix and Blend Tank- 1000 Gallon. Stainless steel. (1) Shaft with 2 propellers, (3 blades/propeller). Diameter of each propeller: 9 in. Inlets: (1) 2 in.; (1) 4 in. (top). Outlet: (1) 3 in. Sloped bottom. (4) 21 in. H legs. Tank dimensions: 66 in. dia x 65 in. H. Overall dimensions: 70 in. W x 106 in. H.
Product Details
- Product ID: 5822
- Stock No: OI33.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mix and Blend Tank- 1000 Gallon. Stainless steel. (1) Shaft with 2 propellers, (3 blades/propeller). Diameter of each propeller: 9 in. Inlets: (1) 2 in.; (1) 4 in. (top). Outlet: (1) 3 in. Sloped bottom. (4) 21 in. H legs. Tank dimensions: 66 in. dia x 65 in. H. Overall dimensions: 70 in. W x 106 in. H.
- manufacturer: Not Specified
- name: Mix and Blend Tank- 1000 Gallon
- product_id: 5822
- stock_no: OI33.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.