- Product Details
Mix Tank-280 Gallon
Mix Tank-280 Gallon, with motor, wheels and stand. Screw down funnel type lid. Agitator sits inside a sifting screen. Gear box: Perfection American, Model V 2130 A, S/N 871 E. Reliance Electric, Duty master AC Motor. 1.5 hp, 2.08/230/460 volt. Inside dimensions of tank, 30 in. diameter, 23 in. H. Outlets: (1) 2 in. (1) 1-½ in., (1) 1 in. inside screen. Dimensions: of screen: 20 in. diameter. 24 in. H. Overall dimensions: 34 in. W, 37-½ in. L, 52 ½ in. H.
Product Details
- Stock No: OI93c
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!