MixMor 55 Gallon Drum Mixer - 1.5 HP

MixMor 55 Gallon Drum Mixer - 1.5 HP

MixMor Baseplate Mounted Drum / Barrel Mixer. Model: OG-15. S/N: 45165-1. Shaft dimensions: 1-1/4 in. dia. x 32-1/2 in. L. (2) 10 in. dia. propellers. Baldor Industrial Motor, 1.5 HP, Ratio 3.75:1, 460 RPM final, 208-230/460 V, 5.3-5.2/2.5 amps, 60 cycles, 3 phase. Gear drive mixers are effectively used on higher viscosity products or larger volume applications. Drum not included. Overall dimensions: 24 in. dia. x 66 in. H. (ACN28).

Product Details

  • Stock No: 16a.PMI81.1
  • Manufacturer: Mixmor
  • Model: OG-15
  • Serial Number: 45165-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

MixMor 55 Gallon Drum Mixer - 1.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed