Mojonnier Atmospheric Pasteurizer - 800 Gallon

Mojonnier Atmospheric Pasteurizer - 800 Gallon

Mojonnier Atmospheric Pasteurizer- 800 Gallon. Agitator with scrapers and two spray balls. Inlets: (4) 1-1/4 in. with valve. (2) Lids: 63 in. L x 22 in. W. (3) fittings on top (2) 2 in.; (1) 1-1/2 in. Outlets: (1) 4 in. bottom, (1) 3 in. Howell Electric Motor: 3 hp, 1,755 rpm, 220 V, 8.50 amp. Inside dimensions: 64 in. dia. x 58 in. H. Overall dimensions: 80 in. L x 67 in. W x 101 in. H.

Product Details

  • Stock No: 70.G777-A
  • Manufacturer: Mojonnier
  • Serial Number: 1625

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Atmospheric Pasteurizer - 800 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed