Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon
Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon
Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon. (1) 4 in. outlet on bottom and (1) 3 in. outlet outside, (4) 1-1/4 in. inlets with valve, (2) lids at 22 in. W x 63 in. L, (3) fittings on top two at 2 in. and one at 1-1/2 in. Agitator with scrapers and two spray balls. Howell Electric Motor, 3 hp, 1755 rpm, 220 V, 8.50 amp. Inside dimensions 64 in. diameter x 58 in. H. Overall dimensions 67 in. W x 80 in. L x 101 in. H.
Product Details
- Product ID: 6065
- Stock No: OI16.
- Manufacturer: Mojonnier
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon. (1) 4 in. outlet on bottom and (1) 3 in. outlet outside, (4) 1-1/4 in. inlets with valve, (2) lids at 22 in. W x 63 in. L, (3) fittings on top two at 2 in. and one at 1-1/2 in. Agitator with scrapers and two spray balls. Howell Electric Motor, 3 hp, 1755 rpm, 220 V, 8.50 amp. Inside dimensions 64 in. diameter x 58 in. H. Overall dimensions 67 in. W x 80 in. L x 101 in. H.
- manufacturer: Mojonnier
- name: Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon
- product_id: 6065
- stock_no: OI16.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.