Mojonnier Dome-Top Processor-1000 Gallon

Mojonnier Dome-Top Processor-1000 Gallon

Mojonnier Dome-Top Processor- 1000 Gallon. Model 1000, S/N 1759. Stainless steel. Mojonnier Power Unit. Model R40, S/N 3256. Output shaft speed: 18-9, 220 V, 3 phase, 60 Hz, 2 x 1 hp, 1,725/850 rpm. Inlets: (1) 1-1/2 in. for spray ball, (2) 1-1/2 in., (2) 2 in., (1) 3 in. cap on top. Manway: 16 in. Outlets: (1) 2-1/2 in., (1) 2 in., (1) 2-1/2 in. with cap, (1) 1-1/2 in. with inside screw. Inside dimensions: 72 in. dia. x 70 in. H. Overall dimensions: 95 in. L x 84 in. W x 108 in. H.

Product Details

  • Stock No: HDPW202.37a
  • Manufacturer: Mojonnier
  • Model: 1000
  • Serial Number: 1759

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Dome-Top Processor-1000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed