Moline 10 Piston Dual Muffin Depositor

Moline 10 Piston Dual Muffin Depositor

Moline 10 Piston Dual Muffin Depositor. Stainless steel and aluminum. Model DBD-10, S/N DBD-87-471. It can fill other products having the same viscosity as muffin dough. Depositor specifications: Speed 1,200 discharges per minute on a 2 and 3 oz. serving size. 120 V, 60 Hz., 1 phase. Hopper has ribbon agitator. Overall dimensions: 72-½ in. L x 47 1/2 in. W x 53-½ in. H. (XMR17).

Product Details

  • Stock No: SELM108.2
  • Manufacturer: Moline Machinery LLC
  • Model: DBD-10
  • Serial Number: DBD-87-471

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moline 10 Piston Dual Muffin Depositor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed