Moody Sanitary Centrifugal Pump

Moody Sanitary Centrifugal Pump

2002 Moody Sanitary Centrifugal Pump. S/N: MPP01014. Size: 3 x 2. Impeller diameter: 6 in. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Brook electric motor, 3 Hp, 3420 Rpm, 230/460 V, 7.60/3.80 A, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: CPSS2.8
  • Manufacturer: Moody
  • Serial Number: MPP01014

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moody Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed