Morfab Company Vertical Receiver- 570 Gallons

Morfab Company Vertical Receiver- 570 Gallons

1992 Morfab Company Vertical Receiver- 570 Gallons. S/N: 4738. Nat'l Bd: 3738. Inside straight-wall dimensions: 3 ft. dia. x 10 ft. 10 in. H. MAWP: 250 psi @ 650°F. MDMT: -50°F @ 100 psi. Inlets: (1) 3 in. dia. port, (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. equalizer port. Outlets: (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. pressure relief, (1) 1-1/2 in. dia. port, (1) 1 in. dia. drain port. Overall dimensions: 4 ft. 7 in. L x 4 ft. 4 in. W x 14 ft. 6 in. H.

Product Details

  • Stock No: CFPH703.2a
  • Manufacturer: Morfab Company
  • Serial Number: 4738

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Morfab Company Vertical Receiver- 570 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed