Morfab Oil Reclaim Pot - 12 Gallon
Morfab Oil Reclaim Pot. Approximate capacity: 12 gallons. ASME rated at 250 lb -20 to 650 °F and 100 lb to -50 °F. Use it with a low temp accumulator on ammonia. Includes inlet and outlet valves and single relief valve. Size 10 in. by 36 in. includes angle support base. Overall dimensions: 51 in. L x 16 in. W x 32 in. H.
Product Details
- Stock No: LCNM011.
- Manufacturer: Morfab Company
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!