Morris & Associates Water Chiller - 200 Ton

Morris & Associates Water Chiller - 200 Ton

Morris & Associates Water Chiller. Model: WRC-RA-3200HSS. Approximate capacity: 200 tons. Tube material: 304 stainless steel. Number of passes: 10. Heat transfer surface area: 466 sq. ft. Tube volume: 200 gallon. Tube dimensions 3 in. dia. x 33 ft. MAWP: 250 PSI @ 200 º F, Re-certified by Stainless Steel Fabrications, Inc. in 1997. MAWP: 250 PSI @ 200 º F. Shell thickness: 0.500 in. Head thickness: 0.500 in. Barber Coleman two stage relay. Inlets: (2) 3 in. dia. S-line fittings. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 33 ft. 6 in. L x 3 ft. 1 in. W x 4 ft. 7 in. H.(ACN930-87)
Product Details
  • Stock No: KWBF152
  • Manufacturer: Morris and Associates
  • Model: WRC-RA-3200HSS
  • Serial Number: WRC-813-787
Chiller Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 396
  • Width (Inches): 37
  • Height (Inches): 55
  • ACN: 930-87
Additional Product Details
Morris & Associates Water Chiller - 200 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed