Morris Ice-Master Remote Ammonia Ice Maker

Morris Ice-Master Remote Ammonia Ice Maker

Morris and Associates Ice-Master Remote Ammonia Ice Maker. Mode: NIM-RA-15T. Serial: 370-382. Ice Type: Nugget. Refrigerant type: remote ammonia. Nominal production rating: 15 tons per 24 hours. Production quantity depends on the refrigerant temperature at evaporator, water inlet temperature, etc. Freeze surface material: stainless steel tubes. Suction accumulator Model: SAA-12D-33L. Built 1981. Serial: SAA-360-1281. Nat’l Bd: 125. Max WP: 250 PSI at 200F. Shell thickness: 0.180 in. Head thickness: 0.187 in. Baldor Washdown Duty Motor: 1HP, 208-230/460V, 60Hz, 3.5-3.2/1.6A, 1725 RPM, Frame: 56C, SF: 1.15. Overall Dimensions: 15 ft. L x 2 ft. 8 in. W x 6 ft. 4 in. H

Product Details

  • Stock No: BDPC675.25
  • Manufacturer: Morris
  • Model: NIM-RA-15T
  • Serial Number: 370-382

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Morris Ice-Master Remote Ammonia Ice Maker

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed