Morris Water Re-Chiller

Morris Water Re-Chiller

Morris Water Re-Chiller. Model: WRC-RA-2000HSS. MAWP: 150 psi. Shell TH: .500 in.; head TH: 0.375 in. (20) Stainless steel tubes, 3 in. dia. x 20 ft. 5 in. L. Chiller inside dimensions: 25 in. dia. x 13 ft. 8-3/4 in. L. Outside dimensions: 30-1/2 in. dia. x 13 ft. 8-3/4 in. L. Ammonia float switch, type: LL. (2) sight glasses on the inlet/outlet. Inlet with pneumatic vacuum system: 3 in. 'S' line. Outlet: 3 in. 'S' line. Steel base. Overall dimensions: 20 ft. 5 in. L x 30 in. W x 70 in. H.

Product Details

  • Stock No: JJWV002.
  • Manufacturer: Morris and Associates

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Morris Water Re-Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed