Motor - 3HP

Motor - 3HP

Motor, 3 hp 1760 rpm.

Product Details

  • Stock No: GO898301a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760

Dimensions:

Additional Product Details

Motor - 3HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed