Motor Starter Control Center - 1 HP to 200 HP

Motor Starter Control Center - 1 HP to 200 HP

Motor Starter Control Center. This motor starter control center provides starters for different hp rated motors as follows: (1) 200 hp, (1) 120 hp, (2) 50 hp, (1) 20 hp, (4) 7 hp, (5) 5 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp motors. These starters are distributed among 3 main sections that make the whole center. Section 1 provides: (1) 200 hp starter. Section 2 provides: (1) 120 hp, (2) 7 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp. Section 3 provides: (2) 50 hp, (1) 20 hp, (2) 7 hp, (5) 5 hp. Supply power required: 460 V, 60 Hz, 3 phase. Overall dimensions: 15 ft. L x 1 ft. 9 in. W x 7 ft. 6 in. H.(BG).

Product Details

  • Stock No: PCNY09
  • Manufacturer: Siemens

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: (1) 200 hp, (1) 120 hp, (2) 50 hp, (1) 20 hp, (4) 7 hp, (5) 5 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp motors. These starters are distributed among 3 main sections that make the whole center. Section 1 provides: (1) 200 hp starter. Section 2 provides: (1) 120 hp, (2) 7 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp. Section 3 provides: (2) 50 hp, (1) 20 hp, (2) 7 hp, (5) 5 hp. Supply power required: 460 V, 60 Hz, 3 phase.

Dimensions:

  • Length (Inches): 180
  • Width (Inches): 21
  • Height (Inches): 90

Additional Product Details

Motor Starter Control Center - 1 HP to 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed