- Product Details
Motor Starter - HP
Stainless 480V Control Panel CP-205. Control Panel Was Used In a Fruit Room to Power Pumps & Water Valve. Has Three Switchs For Pump and Water Valve and Main Disconnect.
Product Details
- Stock No: NSF21.73
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Voltage: 480
Dimensions:
- Length (Inches): 25
- Width (Inches): 15
- Height (Inches): 25
- Weight (LBS): 95
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!