Motor with Drive

Motor with Drive

Motor with Drive. Leeson Motor, Model C145T17FC1F, 1.5 hp, 1,740 rpm, 208/230/460 volt, 5-5/2.5 amps, 60 Hz, 3 phase. Drive: Disco-Variator, Lenze Power Transmission. P1: 2 hp, N1: 1,750 rpm (could be input rpm), N2: 1,140-200 rpm ( could be output rpm), M2: 90-210 lb-in (could be torque).

Product Details

  • Stock No: SGMO060.4a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 208/230/460
  • Motor Amps: 5-5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Motor with Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed