Motortronics 400 HP Motor Electronic Soft Start
Motortronics 400 hp Motor Electronic Soft Start. Model MS2-48400-N. Supply Voltage 13 ph, 50/60hz, 480VAC, Max current amps: 540. Overall dimensions 31 in. L x 14 in. W x 45 in H..
Product Details
- Stock No: PMI13
- Manufacturer: Motortronics
- Model: MS2-48400-N
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
- Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
- # Motors: 0
- Motor Manufacturer: Motortronics
- Motor Horsepower(HP): 400
- Motor Voltage: 460
- Motor Amps: 540
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 31
- Width (Inches): 14
- Height (Inches): 45