Moyno FG-Series 2-stage Sanitary Pump

Moyno FG-Series 2-stage Sanitary Pump

Moyno FG-Series 2-stage Sanitary Pump. Model: 2FG8. Type SSG-AAA. Stainless Steel Construction. Displacement per Revolution: 0.07 gal. 304 Stainless Steel suction housing. 316 Stainless Steel internal parts include drive shaft, pins, connecting rod, rotor, and other minor metallic parts in contact with product. 416 Stainless Steel stator. Extra large bearings and bearing housing to handle increased loads. Designed for highly viscous fluids @ low flow rates with high pressure. Reliance Electric Motor, 7.5 hp, 1760 rpm, 230-460 V, 21-10.5 amps, 60 Hz, 3 phase. Reliance Master XL Gearmotor, 17.1 ratio, 102.9 output rpm. Unit is equipped with a 5 in. dia. x 40 in. L shaft and a 4 in. dia. x 40 in. L screw auger. Overall dimensions: 8 ft. 6 in. L x 2 ft. 2 in. W x 2 ft. 7 in. H. (ACN247a).

Product Details

  • Stock No: SHCA1542.4
  • Manufacturer: Moyno
  • Model: 2FG8

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno FG-Series 2-stage Sanitary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed