- Product Details
Moyno (Robbins & Myers) Progressive Cavity Pump
Moyno (Robbins & Myers) Progressive Cavity Pump. Model: 1FG3. S/N: A-3112-1. Materials of construction: 304 stainless steel casing, 316 stainless steel internal components, and Nitrile stators. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning threaded connections. Screw dimensions: 1 ft. L x 1-1/2 in. dia. SEW motor: 1 hp, 1700 rpm, 230/460 v, 3.70/1.85 a, 60 Hz, 3 phase. SEW Euro drive: 1700 in rpm, 49 out rpm, 1290 torque, 34.73 ratio. Inlet/outlet: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 4 ft. 9 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.
Product Details
- Stock No: SPPP700.1a
- Manufacturer: Moyno
- Model: 1FG3
- Serial Number: A-3112-1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!