Moyno SSQ/AAA - 3FC3 Positive Displacement Pump (1.5 HP)

Moyno SSQ/AAA - 3FC3 Positive Displacement Pump (1.5 HP)

Moyno Pump Type SSQ/AAA, fRam Industriese 3FC3, serial AM26995. Pump is incomplete. Reliance Duty Master Motor: 1.5 HP, 230/460V, 4.2/2.1 amps, 60 Hz, 1740 RPM. Reliance Electric Gear Reducer 6.2 ratio (280 final RPM).

Product Details

  • Stock No: SKFI024.2
  • Manufacturer: Moyno
  • Model: SSQ/AAA - 3FC3
  • Serial Number: AM26995

Pump Details

  • Pump Type: Positive Displacement
  • Drive Ratio: 6.2
  • Max Speed RPM: 280

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 4.2/2.1
  • Motor Hertz (Hz): 60

Dimensions:

Additional Product Details

  • Known Issues or Problems: Pump is incomplete

Moyno SSQ/AAA - 3FC3 Positive Displacement Pump (1.5 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed