M&S Centrifugal Bowl Feeder
M&S Centrifugal Bowl Feeder
M&S Centrifugal Bowl Feeder. This centrifugal feeder has two motors one for driving the rim and the other for driving the center disc independently. (1) Baldor electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (1) Reliance electric motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Bowl bottom is incline. Bowl dimensions: 3 ft. 4 in. dia. x 6 ½ in deep at deepest point. Max. product dimensions: 3 ¼ in. x 3 ¼ in. W x 1 in H. Inlet: 3 ft. 4 in. dia. open top. Outlets: (2) 3 ½ in. x 7 in. discharge slots. Overall dimensions: 5 ft. 5 in. L x 5 ft. W x 3 ft. 7 in. H.(H17).
Product Details
- Product ID: 11207
- Stock No: DNBA045
- Manufacturer: M&S Automated Feeding Systems
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: M&S Centrifugal Bowl Feeder. This centrifugal feeder has two motors one for driving the rim and the other for driving the center disc independently. (1) Baldor electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (1) Reliance electric motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Bowl bottom is incline. Bowl dimensions: 3 ft. 4 in. dia. x 6 ½ in deep at deepest point. Max. product dimensions: 3 ¼ in. x 3 ¼ in. W x 1 in H. Inlet: 3 ft. 4 in. dia. open top. Outlets: (2) 3 ½ in. x 7 in. discharge slots. Overall dimensions: 5 ft. 5 in. L x 5 ft. W x 3 ft. 7 in. H.(H17).
- manufacturer: M&S Automated Feeding Systems
- name: M&S Centrifugal Bowl Feeder
- product_id: 11207
- stock_no: DNBA045
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.