MTC Inclined Auger Conveyor

MTC Inclined Auger Conveyor

Materials Transportation Company Inclined Screw Auger Conveyor. Model: MTCS-16-13. S/N: 7316. Screw auger dimensions: 16 ft. L x 12 ft. 6 in. W. Pitch: 12 in. Baldor Wash-Down Duty Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/6.5 amps, 60 Hz, 3 phase. Dodge Speed Reducer, 11.4 ratio, final speed: 153.5 rpm. Conveyor infeed height: 3 ft. 10 in. Conveyor exit height: 7 ft. 2 in. Inlets: 4 ft. 7 in. L x 3 ft. 7 in. W infeed. Outlets: 1 ft. 6 in. L x 1 ft. 3-1/2 in. W discharge. Overall dimensions: 14 ft. 3 in. L x 5 ft. 5 in. W x 9 ft. 6 in. H.

Product Details

  • Stock No: ATGP003.4
  • Manufacturer: Materials Transportation Co.
  • Model: MTCS-16-13
  • Serial Number: 7316

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

MTC Inclined Auger Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed