Mueller Clamp-On Mixer
Mueller Clamp-On Mixer
Mueller Clamp-On Mixer, 1 hp. Baldor Motor, 1 hp, 1,725 rpm, 208-230/460 Volt, 3.6-3.4/1.7 Amps, 60 Hz, 3 phase. Overall Dimensions 40 in. x 10 in W x 18 in. H.
Product Details
- Product ID: 3015
- Stock No: HDNW001.
- Manufacturer: Paul Mueller Co.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller Clamp-On Mixer, 1 hp. Baldor Motor, 1 hp, 1,725 rpm, 208-230/460 Volt, 3.6-3.4/1.7 Amps, 60 Hz, 3 phase. Overall Dimensions 40 in. x 10 in W x 18 in. H.
- manufacturer: Paul Mueller Co.
- name: Mueller Clamp-On Mixer
- product_id: 3015
- stock_no: HDNW001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.