Mueller Farm Tank Stainless Steel - 1,000 Gallon
Mueller Farm Tank Stainless Steel - 1,000 Gallon
Mueller bulk farm cooling tank stainless steel, 1,000 gallon,ammonia refrigerated, model MP. Center bridge with lift top covers. Standard agitation. Sprayball. 1-1/2 inch bevel seat outlet.
Product Details
- Product ID: 5399
- Stock No: 55-R439-B
- Manufacturer: Paul Mueller Co.
- Model: MP
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller bulk farm cooling tank stainless steel, 1,000 gallon,ammonia refrigerated, model MP. Center bridge with lift top covers. Standard agitation. Sprayball. 1-1/2 inch bevel seat outlet.
- manufacturer: Paul Mueller Co.
- model: MP
- name: Mueller Farm Tank Stainless Steel - 1,000 Gallon
- product_id: 5399
- stock_no: 55-R439-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.