Mueller Farm Tank Stainless Steel - 1,500 Gallon

Mueller Farm Tank Stainless Steel - 1,500 Gallon

1500 Gallon Mueller Farm Tank, hiperform, embedded temperature gauge, 1-1/2 in. outlet, 18 in. top manway, 36 in. spread propeller, less motor plate, overall dimensions 122 in. L x 80 in. diameter x 83 in. H. Tecumsek Air Condensing Unit, Model AG4534 AM, S/N 8K8790610, 2 fans 1.3 FLA 1/15 hp, Low 150 psi, High 300 psi, compressor 10.5 RLA, 230/220 volt, Evap Range +20° F to +55° F, overall dimensions 36 in. L x 29 in. W x 21 in. H.

Product Details

  • Stock No: 83a.GR178.
  • Manufacturer: Paul Mueller Co.
  • Model: OH
  • Serial Number: OH-39124

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Farm Tank Stainless Steel - 1,500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed