Mueller Jacketed Cook/Cool Tank- 470 Gallon

Mueller Jacketed Cook/Cool Tank- 470 Gallon

Mueller Jacketed Cook/Cool Tank- 470 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 3 ft. 7-1/2 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 7 in. L. Tube volume: 2.5 gal. Inlets: (1) 3/4 in. dia. FNPT fitting, (1) 5 ft. l x 3 ft. 6 in. W product infeed, (2) 1 in. dia. NPT fittings (jacket). Outlets: (1) 3 in. dia. s-line drain port, (1) 3/4 in. dia. FNPT fitting, (3) 1 in. dia. FNPT fittings, (1) 1 in. dia. NPT fitting (jacket). Overall dimensions: 5 ft. 11 in. L x 4 ft. 2 in. W x 4 ft. 5-1/4 in. H.

Product Details

  • Product ID: 8901
  • Stock No: BBCF094.10
  • Manufacturer: Paul Mueller
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Mueller Jacketed Cook/Cool Tank- 470 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 3 ft. 7-1/2 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 7 in. L. Tube volume: 2.5 gal. Inlets: (1) 3/4 in. dia. FNPT fitting, (1) 5 ft. l x 3 ft. 6 in. W product infeed, (2) 1 in. dia. NPT fittings (jacket). Outlets: (1) 3 in. dia. s-line drain port, (1) 3/4 in. dia. FNPT fitting, (3) 1 in. dia. FNPT fittings, (1) 1 in. dia. NPT fitting (jacket). Overall dimensions: 5 ft. 11 in. L x 4 ft. 2 in. W x 4 ft. 5-1/4 in. H.
  • manufacturer: Paul Mueller
  • name: Mueller Jacketed Cook/Cool Tank- 470 Gallon
  • product_id: 8901
  • stock_no: BBCF094.10

Mueller Jacketed Cook/Cool Tank- 470 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed