- Product Details
Mueller MaximICE Ice Slurry System - 130 Ton
Mueller MaximICE Ice Slurry System. Model: ORE–100. Approximate capacity: 130 nominal tons using R-22 Freon or approximately 90 tons using R-717, ammonia. Solution feed requirement to ORE-100: 245 gpm. Required inlet pressure range: 5 - 30 psig. The Mueller MaximICE orbital pod evaporator (ORE) is capable of making ice slurry for varieties of applications to include the cooling of processing equipment, and Thermal Energy Storage Systems(TES). Ice slurry formed by using a freeze-depressant solution with liquid refrigerant can drain into, or be pumped to the top of a storage tank to be used in a processing heat sink, or have ice directly harvested. Advantages of slurry ice include optional storage container arrangements as it does not adhere to heat transferring surfaces, or need defrosting. 1999 API Ketema evaporator, Leeson electric motor drive, 1998 H.A. Phillips refrigeration pressure receiver, (2) GrundFoss vertical in-line centrifugal pumps, (2) Baldor Electric motors, Danfoss solenoid coil, Harwill Corp. fluid float switch. Stainless steel ice storage tank-950 gallon. Inside dimensions: 7 ft. 3 in. L x 5 ft. 11 in. W x 3 ft. H. Overall dimensions: 9 ft. L x 6 ft. 6-1/2 in. W x 12 ft. 2-1/2 in. H. (ACN850).(H16).
Product Details
- Stock No: EELD669F.14
- Manufacturer: Paul Mueller Co.
- Model: ORE – 100
- Serial Number: 231227-2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!